DESCRIPTION

  • Medium-bodied blue colored cement for PVC pipe and fittings up to 6" diameter
  • No primer needed on non-pressure DWV, up through 4" diameter where local codes permit
  • Recommended for ALL grades and types of PVC pipe and fittings, potable water and DWV
  • Very fast-setting cement formulated for wet conditions and/or quick pressurization and fast installation

Oatey 4 oz. PVC Cement in Blue

O30890

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Blue
NSF Certified
Yes
NSF Specifications
NSF 61
Size
4 oz

Starting at
Call for Pricing
  • QUANTITY