DESCRIPTION

  • Four countersunk holes for secure attachment to the floor

Oatey 4 x 3 in. ABS Closet Flange with Test Cap

O43504

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM D2661
Color Finish
Black
Fits Pipe Size
3 In - 4 In
Material
Plastic
Material Type
ABS

Starting at
$6.63
EACH
  • QUANTITY