DESCRIPTION

  • Built-in catch teeth prevents the test cap from falling down into the DWV line
  • Four mounting slots for closet bolts and four countersunk holes for secure attachment to the floor
  • Includes test cap that removes by tapping on hammer icons, breaks out in one piece

Oatey 4 x 3 in. PVC EZ Iron Pipe Thread Tap On Pipe Closet Flange With Plastic Ring

O43612

Fitting Sizes:

4 in x 3 in

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
Color Finish
White
Color Finish Category
Whites
Diameter
4 in
Fits Pipe Size
3 in - 4 in
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Material
Plastic
Material Type
PVC

Starting at
$5.82
EACH
  • QUANTITY