40 x 5 ft. PVC Shower Pan Liner in Grey

Part #O41626  |  Item #3094151  |  Manufacturer Part #41626

$393.20 40 EA

$9.83 EACH

393.2

(Pricing is for 40 ft)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ready to use waterproofing membrane for tile showers or other concealed waterproofing applications
  • Made of durable flexible PVC
  • 40 mil thicknesses
  • Liner marked in 6-in increments for ease of measuring and trimming
  • Meets ASTM Spec D4551
  • Superior cold weather characteristics
  • Recommended for use with Oatey X-15 Bonding Adhesive and Dam Corners
  • IAPMO Listed

Specifications

ASTM Specifications: ASTM D-4551

Application: Waterproofing

Height: 63-3/4 in

IAPMO Listed: Yes

Length: 40 ft

Product Type: Shower Pan Liner

Size: 5 in x 40 in

Weight: 1.5

Width: 6-3/4 in