DESCRIPTION

  • Oatey® Fire-Rated Ice Maker Outlet Boxes can be used in all applications that require supply valves and waste drains recessed into a fire-rated wall.

Oatey 5-3/4 in. Fire Rated Ice-Maker Box

O39119

Width:

5-9/10 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Depth
3-3/4 in
End Connection 1
PEX
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
5-4/5 in
Material
Metal, Pastic
Width
5-9/10 in

Starting at
$123.29
EACH
  • QUANTITY