DESCRIPTION

  • A semi-flexible, heavy, high-impact plastic with deep-fluted sidewalls
  • Includes a non-skid foam pad to absorb shock and prevent scratched and dented tub finish
  • Nests for space-saving storage
  • Offers protection against tub damage during home construction

Oatey 5 ft. Oval Tub Protection

O34076

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Depth
16 in
Length
60-7/10 in
Material
High Impact Plastic
Width
44 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY