DESCRIPTION

  • Provides protection for pipes and wiring installations
  • Stud guards have special self-nailing feature

Oatey 5 in. 16 ga Boca Plate

O33897

Length:

SPECIFICATIONS

Coating
Galvanized
Gauge
16
Length
8 in
Material
Steel
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS