520 ft. PTFE Tape in White

You last purchased this on
 
Oatey®

520 ft. PTFE Tape in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

520 ft. PTFE Tape in White

  • Fast #
  • Part #O31202
  • Item #928459
  • Manufacturer Part #31202
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • A high density product that resists tearing and stretching for easy, efficient application
  • Complies with Military Spec No A-A-58092 & UL 31 RO
  • Provides a clean, positive seal on threaded connections
  • Requires Certification

Documents


Specifications

Application:
Plumbing, Metal
CARB OTC LEED Compliant:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Length:
520 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Pressure - Maximum:
10000 psi
Product Type:
PTFE Tape
Size:
1/2 in x 520 in
Temperature Range:
-450 to 500 Deg F
Tensile Strength:
2500 psi
Thickness:
3 mil
UL Listed:
UL 2818
Width:
1/2 in