DESCRIPTION

  • Available in a variety of sizes
  • Lo-V.O.C primer meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Medium-Bodied Gray cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit
  • Recommended application temperature 40° F to 110° F / 4° C to 43° C
  • Recommended for potable water, pressure pipe, conduit and DWV

Oatey 6-Pack PVC Medium Body Cement in Grey

O30887

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Grey
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY