7-1/2 x 1-1/2 in. DWV J-Hook in White
7-1/2 x 1-1/2 in. DWV J-Hook in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diagonal nail path for use in tight applications
- Locking finger for tight hold at any angle, including inverted
- Pre-loaded nails in stem
- 7 in. length
- Temperature range: -40°F - 180°F
- 1-1/2 in. DWV J-hook pipe hanger
- Made of black and white ABS
- Additional holes allow securing with cable ties or other fasteners
- For use with schedule 30 and schedule 40 PVC piping
- Enables the expansion and contraction of multiple pipes
Documents
Specifications
- Application:
- Drains, Support, Vent, Waste
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-4/7 in
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- High Impact ABS
- Origin:
- Domestic
- Product Type:
- J Hook
- Size:
- 1-1/2 in x 7 in
- Weight:
- 0.1 lb
- Width:
- 10 in
- Work Load Limit:
- 50 lb