DESCRIPTION

  • A fast, easy and economical way to secure drain piping
  • Additional holes allow securing with cable ties or other fasteners
  • Can be used on Schedule 30 & 40 piping
  • Pre-loaded nails in stem

Oatey 7 in. J2000 DWV J-Hook

O33741

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
2 in
Length
7 in
Material
Plastic