DESCRIPTION

  • Oatey® Fire-Rated Washing Machine Outlet Boxes can be used in all applications that require supply valves and waste drains recessed into a fire-rated wall.

Oatey 8-1/3 in. Quarter-Turn CPVC Fire-Rated Washing Machine Outlet Box

O38471

Height:

5-1/2 in

SPECIFICATIONS

End Connection 1
CPVC
Fitting Size 1
1/4 in
Height
5-1/2 in
Material
Plastic
Material Type
Polystyrene
Size
1/4 in
Width
8-1/3 in

Starting at
$90.32
EACH
  • QUANTITY

DOCUMENTS