DESCRIPTION

  • Available in a variety of sizes
  • Formulated for fast initial set-up at temperatures down to -5° F to 110° F and -20° C to 43° C
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Medium-bodied blue colored cement for use on all schedules and classes of flexible and rigid PVC pipe and fittings up to 6" with interference fit
  • No primer needed on non-pressure DWV, where local codes permit
  • Recommended for potable water, pressure pipe and DWV

Oatey 8 oz. 1/2 pt PVC Cement in Blue

O2456S

Size:

8 oz

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Blue
NSF Certified
Yes
NSF Specifications
NSF 61
Size
8 oz

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS