8 oz. Plastic Black Pipe Cement
8 oz. Plastic Black Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Medium-bodied black cement for use on all schedules and classes of ABS pipe and fittings up to 6" diameter with interference fit
- Recommended application temperature 40° F to 110° F / 4° C to 43° C
- Available in a variety of sizes
- Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- For all non-pressure applications
- Formulated especially for the hot, arid climates in the Western states
Specifications
- ASTM:
- ASTM D-2235
- Application:
- Non-pressure
- Color:
- Black
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- ABS
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz