8 oz. Regular Set Plastic Clear Pipe Cement
8 oz. Regular Set Plastic Clear Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 2400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Formulated for quick setting, can be used on all schedules and classes of PVC pipe and fittings up to 4 in. for Sch. 40 and up to 2 in. for Sch. 80
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- Recommended for potable water, pressure pipe, conduit and DWV applications
- Please refer to the Oatey Limited Warranty for warranty details
- Meets ASTM Standard D2564
- Complies with NSF/ANSI 61 health effects requirements
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Specifications
- ASTM:
- ASTM D-2564
- Color:
- Clear
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Set Time:
- Regular Set
- Size:
- 8 oz