8 x 5 in. 16 ga Boca Plate
8 x 5 in. 16 ga Boca Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stud guards have special self-nailing feature
- 5 in. x 8 in. Boca plate
- Provides protection for pipes and wiring installations
- Fastens with screws (not included)
- Made of 16-gauge galvanized steel
- For floor or ceiling penetrations
Specifications
- Application:
- Support
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Height:
- 5-1/4 in
- Length:
- 8 in
- Material:
- Steel
- Product Type:
- BOCA Plate
- Size:
- 5 in x 8 in
- Weight:
- 0.65 lb
- Width:
- 5 in