9 in. Plastic Access Panel
9 in. Plastic Access Panel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flush or surface-mounted frame
- Used to allow access to plumbing, electrical wiring or other utility applications behind walls or ceilings
- Easily installs between wall studs or ceiling joists
- Door requires a screwdriver to open for child safety
- Available in 6" x 9"
- Paint or wallpaper to match décor
- Constructed of high-impact ABS
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Plastic
- Size:
- 6 in x 9 in
- Type:
- O34055
- Width:
- 6 in