DESCRIPTION

  • Medium bodied solvent
  • Recommended application temperature 40-110° F

Oatey ABS Cement Black

O30889

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2235
Application
Non-pressure Applications
Color Finish
Black
NSF Certified
Yes
NSF Specifications
NSF 61
Size
8 oz

Starting at
Call for Pricing
  • QUANTITY