DESCRIPTION

  • Gasket expands to fit service weight, heavy weight and no hub
  • Installs easily without tools
  • No need to tear up existing floor
  • Replaces broken cast iron closet flanges
  • Smooth unrestricted flow design

Oatey Twist-N-Set® ABS Closet Flange

O43650

Diameter:

4 in

SPECIFICATIONS

Collection
Twist-N-Set®
Color Finish
Black
Diameter
4 in
Material
Plastic
Material Type
ABS

Starting at
$44.89
EACH
  • QUANTITY