DESCRIPTION

  • 3" or 4" all-Plastic flange solvent welds inside of 4" or over 3" SCH 40 DWV pipe
  • Two mounting slots with test cap

Oatey ABS Closet Flange with Test Cap

O43528

Fits Pipe Size:

3 In - 4 In

SPECIFICATIONS

ASTM Specifications
ASTM D2661
Color Finish
Black
Fits Pipe Size
3 In - 4 In
Material
Plastic
Material Type
ABS

Starting at
$7.72
EACH
  • QUANTITY

DOCUMENTS