DESCRIPTION

  • Built-in catch teeth prevents the test cap from falling down into the DWV line
  • Four mounting slots for closet bolts and four countersunk holes for secure attachment to the floor
  • Includes test cap that removes by tapping on hammer icons, breaks out in one piece

Oatey ABS EZ IPT Tap on Pipe Closet Flange with Plastic Ring

O43610

Fits Pipe Size:

3 In - 4 In

SPECIFICATIONS

ASTM Specifications
ASTM D2661
Color Finish
Black
Fits Pipe Size
3 In - 4 In
Material
Plastic
Material Type
ABS

Starting at
$6.42
EACH
  • QUANTITY