DESCRIPTION

  • Compression joint allows up to 3" of adjustment to the riser
  • No tear-out or caulking required
  • Stainless steel bolts are tightened from the finished floor

Oatey ABS Plastic Repair for Cast Iron Closet Flange

O43538

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM D2661
Color Finish
White
Diameter
4 in
Material
Plastic
Material Type
ABS

Starting at
$31.55
EACH
  • QUANTITY