DESCRIPTION

  • ASTM Specifications: ASTM D-3138
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Medium-bodied green cement for use in joining ABS to PVC in non-pressure transition joints up to 6" diameter
  • Recommended application temperature 40 110° F

Oatey ABS/PVC Transit Cement in Green

O309

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-3138
Application
ABS, PVC
Color Finish
Green
NSF Certified
Yes
NSF Specifications
NSF 61
Size
4 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS