DESCRIPTION

  • Upper section comes with a locking wrench for easy tightening

Oatey ABS Shower Drain with Stainless Steel Strainer

O42044

Drain Opening:

2 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Drain Opening
2 in
End Connection 1
IPS
Material
Plastic, Stainless Steel
Material Type
ABS

Starting at
$19.67
EACH
  • QUANTITY