DESCRIPTION

  • Available in a variety of sizes
  • Fast curing for all non-pressure applications
  • Formulated to eliminate the clean-up problems associated with black ABS cements
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Medium-bodied, Milky Clear Cement for use on all schedules and classes of ABS pipe and fittings up to 6" diameter with interference fit
  • Recommended application temperature 40° F to 110° F / 4° C to 43° C

Oatey ABS Special Cement in Milky Clear

O3092

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2235
Application
ABS
Color Finish
Milky Clear
NSF Certified
Yes
NSF Specifications
NSF 61
Size
16 oz

Starting at
Call for Pricing
  • QUANTITY