• Cart

DESCRIPTION

  • Eliminates costly repair
  • Paint and wallpaper compatible

Oatey Access Panel

O340

Length:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
14 in
Material
Plastic
Size
14 in x 14 in
Width
14 in

Starting at
$20.05
EACH
  • QUANTITY