DESCRIPTION

  • ASSE Standards: ASSE 1050, ASSE 1051
  • End connection: Threaded
  • For use as a secondary vent
  • One size approved to handle up to 3" vent pipe
  • Opens/closes as needed by building's plumbing system

Oatey Sure-Vent® Air Admittance Valve with ABS Bulk

O39019

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 1051
ASSE Standards
ASSE 1051
Collection
Sure-Vent®
Color Finish
White
Fits Pipe Size
1-1/2 in - 2 in
Height
2 in
Material
Plastic
Material Type
ABS
NSF Certified
Yes
NSF Specifications
NSF 14
Width
1-1/2 in