DESCRIPTION

  • Accommodates 6 or 20 DFU
  • Can be used with any air admittance valve requiring a recessed installation
  • Grille faceplate allows air movement to the Sure-Vent® while the box offers protection and access to the Sure-Vent® behind the drywall
  • High impact polystyrene construction

Oatey Sure-Vent® Air Admittance Valve with Box Kit

O39260

Material:

Plastic

SPECIFICATIONS

ASSE Standards
ASSE 1050, ASSE 1051
ASTM Specifications
ASTM F-409
Collection
Sure-Vent®
Color Finish
White
Height
5-3/4 in
Material
Plastic
Material Type
Polystyrene
NSF Certified
Yes
NSF Specifications
NSF 14
Width
4-1/2 in

Starting at
$14.73
EACH
  • QUANTITY

DOCUMENTS