DESCRIPTION

  • Adapter allows solvent welding to 1 1/2" or 2" SCH 40 PVC pipe or threads into 2" FIP fitting
  • Each valve individually tested
  • For use as a secondary vent

Oatey Sure-Vent® Air Admittance Valve with PVC Adapter

O39016

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 1051
ASSE Standards
ASSE 1051
Collection
Sure-Vent®
Color Finish
White
Fits Pipe Size
1-1/2 in - 2 in
Height
4-53/100 in
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Width
2-31/50 in