DESCRIPTION

  • For use as a secondary vent
  • One hundred percent functionally tested
  • Opens/closes as needed by building's plumbing system
  • Protective rubber sleeve provides grip for installation and keeps valve free from debris
  • Will close by gravity and seal the vent terminal at zero differential pressure and under positive internal pressures

Oatey Sure-Vent® Air Admittance Valve with PVC Bulk

O39017

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 1051
ASSE Standards
ASSE 1050, ASSE 1051
ASTM Specifications
ASTM D-2665
Collection
Sure-Vent®
Color Finish
White
Fits Pipe Size
2 in
Height
2 in
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Width
1-1/2 in