DESCRIPTION

  • Do not use petroleum based products on plastic bases or rubber collars

Oatey No-Calk® All Flash Roof Flashing Aluminum 11 x 14.5 in. Base

O12945

Fits Pipe Size:

1-1/2 in - 3 in

SPECIFICATIONS

Collection
No-Calk®
Fits Pipe Size
1-1/2 in - 3 in
Length
14-1/2 in
Material
Aluminum
Width
11 in

Starting at
$12.32
EACH
  • QUANTITY