DESCRIPTION

  • Aluminum code base flashing
  • Approved for Type B installations
  • Do not use petroleum based products or paint on flashing collar
  • Do not use petroleum based products or paint on flashing collar. Not for hot-mopped or built-up roofs
  • Rustproof stamped aluminum allows for easy shaping of flashing
  • Self-sealing collar slides over pipe and requires no caulking

Oatey No-Calk® Aluminum Roof Flashing 18 x 18 in. Base

O1284

Fits Pipe Size:

SPECIFICATIONS

Collection
No-Calk®
Fits Pipe Size
2 in
Length
18 in
Material
Aluminum
Width
18 in

Starting at
$19.34
EACH
  • QUANTITY