DESCRIPTION

  • Aluminum standard base flashing
  • Approved for Type B installations
  • Do not use petroleum based products or paint on flashing collar
  • Metal base for pitch from 0 40° or up to 10/12 roof
  • Rustproof stamped aluminum allows for easy shaping of flashing
  • Self-sealing collar slides over pipe and requires no caulking

Oatey No-Calk® Aluminum Roof Flashing 9 x 12.5 in. Base

O1292

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
No-Calk®
Fits Pipe Size
1-1/4 in - 1-1/2 in
Length
12-1/2 in
Material
Aluminum
Width
9 in