DESCRIPTION

  • Do not use petroleum based products on plastic bases or collars
  • Metal base for pitch from 0-40° or up to 10/12 roof
  • Non-fading, self-sealing collar slides over pipe and requires no caulking
  • Not for hot-mopped or built-up roofs
  • Rated 180° F continuous heat and approved for Type B installations
  • Rustproof stamped aluminum allows for easy shaping of flashing

Oatey No-Calk® Aluminum Roof Flashing

O1283

Fits Pipe Size:

1-1/4 in - 1-1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
No-Calk®
Fits Pipe Size
1-1/4 in - 1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Length
18 in
Material
Aluminum
Width
18 in

Starting at
$17.68
EACH
  • QUANTITY