18 in. Aluminum Water Heater Pan
18 in. Aluminum Water Heater Pan
Frequently Purchased Together
Product Details
- Manufactured from .032 Prime Aluminum
- 1" CPVC Adapter
- 18" Aluminum Water Heater Pan can be installed under gas or electric water heaters to protect from water damage
- For warranty product details, refer to the Oatey Limited Warranty document
- Pan depth is minimum 2.5 in
- Meets requirements of Southern Building Code
Documents
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 18 in
- Drain Location:
- Side
- Drain Opening:
- 1 in
- Gauge (metal):
- 28 ga
- Material:
- Aluminum
- Origin:
- Domestic
- Shape:
- Round
- Weight:
- 0.95 lb