DESCRIPTION

  • Exposed edges have been rolled to protect the installer from injury
  • Includes CPVC fitting
  • Manufactured from prime aluminum and are expertly worked to exact specifications under strict quality control
  • Meets requirements of Southern Building Code
  • Recommended for gas or electric water heaters

Oatey Aluminum Water Heater Pan with Chrome Fitting

O34171

Diameter:

SPECIFICATIONS

Depth
2-1/2 in
Diameter
20 in
Drain Location
Side
Drain Opening
1 in
Material
Aluminum

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS