DESCRIPTION

  • ASTM Specifications: ASTM F-656
  • For use in areas where plumbing code calls for verification that a primer has been used
  • Purple-tinted aggressive primer for use on PVC and CPVC pipe and fittings
  • Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld

Oatey ASTM F-656 Primer in Purple

O30755

Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-656
Color Finish
Purple
NSF Certified
Yes
NSF Specifications
NSF 61
Size
4 oz

Starting at
Call for Pricing
  • QUANTITY