DESCRIPTION

Oatey Center Drain Cover Copper with Washing Machine Outlet Box

O38747

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Depth
3-5/8 in
End Connection 1
Copper
Fitting Size 1
1/4 in
Height
7-1/2 in
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/4 in
Width
8-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday