DESCRIPTION

  • Easy drain knockout
  • Features 4 support brackets
  • Top mount knockouts

Oatey Center Drain Cover CPVC with Washing Machine Outlet Box

O38748

Fitting Sizes:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Depth
3-5/8 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
7-1/2 in
Material
Plastic
Material Type
Polystyrene
NSF Certified
Yes
NSF Specifications
NSF 61
Width
8-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS