Quarter-Turn F1960 PEX Connection Washing Maching Supply Box with Hammer Arrestor

You last purchased this on
 
Oatey®

Centro II Quarter-Turn F1960 PEX Connection Washing Maching Supply Box with Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Centro II Quarter-Turn F1960 PEX Connection Washing Maching Supply Box with Hammer Arrestor

  • Fast #
  • Part #O38107
  • Item #4847299
  • Manufacturer Part #38107
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Box is constructed of rigid and durable PVC
  • Knockout drain caps are located on top and bottom of box to accommodate multiple mounting options
  • Compact design is perfect for tight space installation
  • Mounting holes enable box to be secured directly to stud on either side
  • Valves available in no hammer and hammer options
  • Two support brackets made of High Impact Polystyrene to secure the box to the studs
  • Quarter turn valves come uninstalled or installed and can be mounted on top or bottom of box
  • 2" drain hubs
  • Paintable faceplate gives a clean and finished look
  • Available in a wide variety of tailpiece configurations and packaging options
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1960
Box Material:
Plastic
CARB OTC LEED Compliant:
No
Collection:
Centro II
Color Finish Name:
White
Depth:
3 in
End Connection 1:
Barbed
End Connections:
Barbed
Fire Rated:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
GSA Approved:
No
Height:
4-3/4 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Overall Box Size:
10-3/10 in x 6-19/50 in x 3-3/100 in
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
8 in