Centro II 8 in. Plain Supply Box

Part #O38121  |  Item #4847311  |  Manufacturer Part #38121

$15.30 EACH

Width:

8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Compact design is perfect for tight space installation
  • Box is constructed of rigid and durable PVC
  • Knockout drain caps are located on top and bottom of box to accommodate multiple mounting options
  • 2" drain hubs
  • Quarter turn valves come uninstalled or installed and can be mounted on top or bottom of box
  • Valves available in no hammer and hammer options
  • Two support brackets made of High Impact Polystyrene to secure the box to the studs
  • Mounting holes enable box to be secured directly to stud on either side
  • Available in a wide variety of tailpiece configurations and packaging options
  • Paintable faceplate gives a clean and finished look

Documents

Specifications

Box Material: Plastic

CARB OTC LEED Compliant: No

Collection: Centro II

Depth: 3 in

Fire Rated: No

Height: 4-3/4 in

IAPMO Listed: Yes

NSF Certified: No

Overall Box Size: 10-3/10 in x 6-19/50 in x 3-3/100 in

Supply Box Type: Washing Machine

Type: O38121

UL Listed: No

Water Hammer Arrestor Included: No

Width: 8 in