Quarter-Turn Viega PEX Press Connection Washing Machine Supply Box
Centro II Quarter-Turn Viega PEX Press Connection Washing Machine Supply Box
Frequently Purchased Together
Product Details
- 2 Knockout drain caps
- 2" Socket Hubs
- Oatey® Centro II washing machine outlet box takes up less space, fitting almost anywhere for commercial and residential applications. Made of PVC, it can be mounted with the valves on the top or bottom.
Documents
Specifications
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- Centro II
- Color Finish Name:
- White
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Supply Box Connection Type:
- Viega PEX Press
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No