DESCRIPTION

  • For use covering drain pipes that are 3"

Oatey Cleanout Frame & Cover Brass

O4236

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Fits Pipe Size
3 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday