DESCRIPTION

  • Oatey® Closet Flange Spacers are designed to build up existing closet flanges when new or replacement flooring leaves flooring below grade.

Oatey Closet Flange Spacer Kit

O43645

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Color Finish
White
End Connection 1
Flanged
Fits Pipe Size
1/2 in
Material
Plastic
Material Type
PVC

Starting at
$15.72
EACH
  • QUANTITY

DOCUMENTS