DESCRIPTION

  • Nails preloaded
  • No support bracket needed
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Right or left hand installation
  • Valves comply with requirements of NSF 61, Section 9

Oatey I2K® Compliant 12K Ice Maker Box Quarter Turn Ball Valve CPVC

O39133

Color Finish

 

SPECIFICATIONS

Collection
I2K®
Color Finish
White
Color Finish Category
Whites
Depth
2-1/2 in
End Connection 1
CPVC
Height
4 in
Lead Law Compliant
Yes
Material
Plastic
Width
3-1/2 in

Starting at
$23.93
EACH
  • QUANTITY

DOCUMENTS