Quarter-Turn Copper Sweat Connection Fire Rated Washing Machine Supply Box
Centro II Quarter-Turn Copper Sweat Connection Fire Rated Washing Machine Supply Box
Frequently Purchased Together
Product Details
- 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
- Connects to PEX supply line with F2159 connection
- Fire-rated washing machine outlet box
- Includes two 1/4-turn valves
- Adjustable metal mounting brackets, easy to remove test cap
- Flexible valve/drain arrangement capabilities
- Box made of Bulk Molding Compound (BMC) with UL-classified intumescent pads and UL-classified insulating material
- Warnock Hersey certified for 1-hour and 2-hour fire-rated walls
- Faceplate Dimensions: 10-1/5 in. W x 7-2/5 in. H
- Box Dimensions: 8-1/3 in. W x 5-1/2 in. H x 3-3/4 in. D
Documents
Specifications
- ASTM:
- ASTM E-814
- Application:
- Commercial, Residential
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- Centro II
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- F2159
- Depth:
- 12-3/4 in
- FM Approved:
- No
- Fire Rated:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 5-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 12-3/4 in
- NSF Certified:
- No
- Origin:
- Global
- Overall Box Size:
- 10-1/10 in x 8-9/25 in x 3-23/25 in
- Pressure - Maximum:
- 250 psi
- Rigid:
- Yes
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- Temperature Rating:
- 250
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Water Hammer Arrestor Included:
- No
- Weight:
- 4.65 lb
- Width:
- 9-1/4 in