DESCRIPTION

  • Adjustable mounting brackets
  • Easy to remove test cap
  • Flexible valve/drain arrangement capabilities

Oatey Copper Sweat Fire Rated Washing Machine Outlet Box

O38470

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM E-814
Color Finish
White
Color Finish Category
Whites
Depth
3-3/4 in
Fitting Size 1
2 in
Height
5-1/2 in
Material
Plastic
Width
8-1/3 in

Starting at
$99.64
EACH
  • QUANTITY

DOCUMENTS