DESCRIPTION

  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Brass hammer ball valve with 1/4 turn
  • Engineered clamping system to support discharge lines
  • Includes 4 support brackets
  • Install in up to 24" stud bay
  • Top mount knock outs
  • With hammer

Oatey The Eliminator® Copper Sweat Washing Machine Outlet Box with Hammer

O38642

Fitting Sizes:

1/4 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
The Eliminator®
Color Finish
White
Depth
3-3/4 in
Drain Location
Right
End Connection 1
Copper Sweat
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
GSA Approved
No
Height
6-1/4 in
IAPMO Listed
Yes
Material
Plastic
Material Type
Polystyrene
NSF Certified
No
UL Listed
No
Width
10-1/2 in

Starting at
$82.66
EACH
  • QUANTITY