DESCRIPTION

  • Assembled
  • Available in a wide variety of tailpiece configurations and packaging options
  • Can be mounted with the valves on the top or bottom
  • For use with commercial and residential washing machine applications
  • Hammer arrestors not included
  • Includes 2 support brackets and 2 piece uninstalled valves
  • Standard Pack

Oatey Centro II Copper Washing Machine Outlet Box

O38100

Fitting Sizes:

1/4 in x 1/4 in

SPECIFICATIONS

Collection
Centro II
End Connection 1
Copper
End Connection 2
Copper
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Length
6 in
Material
Plastic, Steel

Starting at
$48.8
EACH
  • QUANTITY

DOCUMENTS