DESCRIPTION
- Available in a wide variety of tailpiece configurations and packaging options
- Two support brackets included
- Two-piece valves come uninstalled
Oatey Centro CPVC Corner Entry Brass Hammer Valve
O38394
Fitting Sizes:
SPECIFICATIONS
- ASME Specifications
- ASME A112.18.1
- Collection
- Centro
- Color Finish
- White
- Fitting Size 1
- 1/4 in
- Fitting Sizes
- 1/4 in
- Material
- Plastic
- Material Type
- Polystyrene
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday